Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Cable

Model # :WBB1146548

MPN #: 202206-025

Quick Cable 202206-025 Quickflex Welding Cable, 1/0 Gauge, 25 Ft Roll

Product Description
Features:
  • DLO R°/RHW Cable
  • Fine stranded, annealed, TINNED COPPER wire in accordance with AAR598 and ASTM B33
  • Maximum conductivity, flexibility and corrosion resistance
  • EPR (Ethylene, Propylene, Rubber) insulation, highly resistant to oils, alkalis and acids
  • CPE (Chlorinated Polyethylene) jacket
  • Excellent impact, abrasion and tear resistance
  • VW1 rated, flame retardant
  • UL sun resistant
  • 90? C w°/dry continous exposure
  • Suitable for 40? C applications
  • 600V and 2000 Volt rated
  • Industry Approvals
PRICE
$209.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Gauge1/0 ga

Product Details

TypeQuickflex
Jacket Color FamilyRed
MaterialCopper
Package Quantity25 FT/RL
DescriptionWelding Cable
Manufacturers Part Number202206-025
BrandQuick Cable