Direct Wire 1/0 Black Flex-A-Prene Welding Cable, 250'
Write a Review
|
Questions & Answers (0)
Product Description
Highly flexible annealed 30 gauge bare copper conductor insulated with an EPDM jacket and paper seperator. Flex-A-Prene welding cable is designed for all welding applications where a stinger/whip, leads, and grounds are used. Operating temperatures range from -50° C to+105° C (-58° F to +221° F) and is rated to 600V. Cable is sequentially marked and is made in the USA.
PRICE
$2,099.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Gauge | 1\0 ga |
Product Details
| Material | EPDM/Copper |
| Wire Type | AWG Welding Cable |
| Color | Black |
| Brand | Direct Wire & Cable |