Quantum Storage® Plastic Quickpick Double Hopper Bin, 18-1/2"L x 6-5/8"W x 7"H, Red - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
These heavy-duty polypropylene storage bins allow front and back access. Easy identification with molded in label holders at both ends. FDA Compliant Resin & Colorant. Stacks vertically and/or crisscrossed and nests when empty to save space. Optional front-to-back and side-to-side dividers also available for up to 4 sections per bin.
PRICE
$95.00 Sold in packages of 10 / $9.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 6-5/8 in |
| Height | 7 in |
| Size (L x W x H) | 18-1/2 x 6-5/8 x 7 in |
| Inside Length | 18-1/2 in |
| Inside Height | 6-7/8 in |
Product Details
| Type | Hopper Bin |
| Color | Red |
| Material | Polypropylene |
| Package Quantity | 10 |
| Manufacturers Part Number | QP1867RD |
| Stack and/or Nest | Stack & Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |