QuietSite Noise Barriers combat noise pollution by absorbing and reflecting the sounds. These sound barriers can reduce the perceived noise level (dBA) by up to half. Which is equivalent of changing the perceived sound of a 90 lb. jackhammer breaking up concrete, to the dBA to that of a household blender. Noise in the workplace (occupational noise) not only poses a safety risk to work crews, but also affects the public near job sites. These noise barriers can be used to control the noise in multiple application including on a construction site and are effective in controlling the noise and allow compliance based on the state or local noise ordinance.
The 4'X8' basic noise reduction barrier panel include brass eyelet grommets which allows you to easily attach the panel to a frame, fence or scaffolding. These noise barriers can easily be linked together to create a customer barrier wall size. These are light enough that one person can easily assemble the panel.
Features:- Unique acoustic core absorbs noise and vinyl outer layer reflects noise
- Foldable design for easy portable transportation and storage
- Fire-resistant: Meets NFPA 701 Method 1
- UV protected, water resistant and durable to stand up to harsh weather
- Material: PVC Coated Polyester
- Operating Temperature: -40°F to 180°F