Additional Roller Tracks & Guide Rails for Gravity Flow Racks allow you to customize your rack for any size carton or product. All components assemble without the need for tools; simply snap in place and adjust at 1/2" intervals.
48" Guide Rail with Clips for Gravity Flow Racks
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Width | 48 in |
| Depth | 2 in |
| Height | 2 in |
Product Details
| Assembly Required | Yes |
| Track Configuration | Wheel Bed |
| Type | Guard Rail |
| Material | Steel |
| Brand | Keneco |
Related Products
UNEX Gravity Flow Roller Rack with Span Track Starter 48"W x 72"D x 84"H with 4 Levels Unex Roller Rack are Pre-Engineered structures that provide carton flow for the various mediums used in order picking operations. Roller Racks are pre-configured, easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack Unit 4' wide x 6' deep. 4 levels with (3) 12" wide 2" oc Span-Track Lanes per level. 7 Year Limited Warranty.
UNEX Additional level for Gravity Flow Roller Rack with Span Track 96"W x 72"D Unex Roller Rack are Pre-Engineered structures with guaranteed to fit carton flow that are easy to assemble and ready when facilities need them. Ideal for distribution, manufacturing and retail operations where carton flow is required and there is no need to store pallets above the rack. Roller Rack structures require less steel than pallet racks, and the quick-to-build, knock-down design reduces freight costs and damage. Additional level for Roller Rack Unit 8' wide x 6' deep with (7) 12" wide 2" oc Span-Track ...
GRAVITY FLOW LEVELS Pallet Rack Flow Level retrofits your pallet rack to a carton flow rack in moments! Clips allow installation to any Tear Drop Pallet Rack or uprights with 2" centers and slotted openings of 7/16"minimum. This gravity flow level helps add more products in half the space! Increases productivity and workflow by increasing ease of reach and minimizing travel. Knockdown levels easily bolt together. Includes 4 hanging clips per level for easy height adjustments. Smooth front beams accept sticker labels for identification. Kenrail roller tracks are made with 22 gauge inverted ...
Available in the most configurations Round standard with iglide® J material Square standard with iglide® J200 material Use square style as floating bearings Round style is excellent in aggressive environments
GRAVITY FLOW CARTON RACK Helps make inventory control more efficient. Unique "flow" design uses gravity to slide cartons to front for easy access. Loads from the back to ensure that first inventory in is the first inventory out. Cartons are transported on roller tracks constructed of U-shaped galvanized steel channels with plastic wheels that support 50 lbs./ft. Box guide rails can be adjusted horizontally and beams can be adjusted vertically to accommodate varying carton sizes. Storage shelf levels are adjustable on 1.5" centers for height flexibility. Box guide rails are used between ...