Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eclipse

Model # :WBB3183149

MPN #: 902-481

Eclipse™ QuikPunch Manual Knockout Punch Kit

Product Description
The QuikPunch Manual Knockout Kit is a 6-Piece set to punch mild steel up to 10 gauge, aluminum, fiberglass and plastic. The mechanics of these tools is as follows: the punch design creases plug as the punch is drawn into die, the slug is split in half as punching operation is completed, and the split plugs fall free from die and stud.

Features:
  • 1/2" to 2" conduit sizes (punched holes are larger)
  • Slug-splitting style punch dies
  • 3/8" and 3/4" Replacement shaft and bearing
  • Packaging: Blow-molded case


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9
Dimensions15 x 10-1/2 x 2-1/2 in

Product Details

Country of OriginMade in China
Package Quantity1
DescriptionManual Knockout Punch Set with Slug Splitting Punch/Die Sets
Manufacturers Part Number902-481
BrandEclipse