Flash Furniture Quilted Vinyl Swivel Task Chair - Mid-Back - Black
Write a Review
|
Questions & Answers (0)
Product Description
This contemporary computer chair will highlight a dull or attractive work space with its quilted, tufted upholstery. The versatility of this chair can be used in several settings from the office to the receptionist's desk. A mid-back office chair offers support to the mid-to-upper back region. This chair is ideal for anyone who does a great deal of typing throughout the day and needs good back support. The waterfall front seat edge removes pressure from the lower legs and improves circulation. Chair easily swivels 360 degrees to get the maximum use of your workspace without strain. The pneumatic adjustment lever will allow you to easily adjust the seat to your desired height.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38-3/4 in |
| Weight Capacity | 250 lbs |
| Seat Width | 16-1/2 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 16-3/4 - 21-3/4 in |
| Min Seat Height | 16-3/4 in |
| Max Seat Height | 21-3/4 in |
| Base | 5-Star Base |
Product Details
| Type | Office Chair |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Color | Black |
| Casters | Yes |
| Seat Color Family | Black |
| Description | Swivel Task Chair |
| Frame Material | Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | GO-1691-1-BK-GG |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| CAL 117 Certified | Yes |