Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1955821

MPN #: QVTRK-156

Quantum Storage QVTRK-156 Individual V-Track Length 156"

Product Description
Quantum Storage QVTRK-156 Individual V-Track Length 156"

This 156" V-Track is used with Quantum's High Density Sliding Track System. Made of durable, extruded aluminum for corrosion free usage.

PRICE
$415.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length156 in
Width2-1/2 in
Height1/2 in
Weight13 lbs

Product Details

Type1-Track
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberQVTRK-156
BrandQuantum Storage Systems