Quantum Storage QVTRK-168 Individual V-Track Length 168"
Write a Review
|
Questions & Answers (0)
Product Description
Quantum Storage QVTRK-168 Individual V-Track Length 168"
This 168" V-Track is used with Quantum's High Density Sliding Track System. Made of durable, extruded aluminum for corrosion free usage.
This 168" V-Track is used with Quantum's High Density Sliding Track System. Made of durable, extruded aluminum for corrosion free usage.
PRICE
$449.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 168 in |
| Width | 2-1/2 in |
| Height | 1/2 in |
| Weight | 14 lbs |
Product Details
| Type | 1-Track |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | QVTRK-168 |
| Brand | Quantum Storage Systems |