Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2097344

MPN #: QT2812

Qwik Products 3 Terminal Repair Lugs QT2812 - 12AWG, 2' Leads With Nut - Pkg Qty 10

Product Description
QwikLug™ 3 Terminal Repair Lugs QT2812 - 12AWG, 2' Leads With Nut

Patented product, QwikLug™, easily attaches to damaged or corroded spade connectors. QwikLug™ comes with color-coded leads to connect to existing wiring. The outer connector housing is a nylon insulator, eliminating the potential for shorting. It's that easy!

Features:
  • Replaces damaged or corroded spade terminals
  • Fits all standard compressor terminals
  • Tightens from the front with a screwdriver
  • Provides a durable brass connection – tested for more than 100,000 compressor starts
  • Fully insulated brass connector
PRICE
$569.50  Sold in packages of 10 / $56.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9 in
Height8 in
Gauge12 ga

Product Details

Package Quantity10
Description3 Terminal Repair Lugs With 2' Leads