Compressors

Qwik Products Terminal Repair Lugs
| Compare | Image | Hertz | Horsepower | Phase | Refrigerant | Torque | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | - | - | - | WBB2097343 | $55.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097345 | $57.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097344 | $56.95 ea. | ||
![]() | - | - | - | - | - | - | WBB2097342 | $49.95 ea. |
Related Products
Rotom 30DV, 30MFD, 370V, Run, Oval UL listed and CUL approved Individually boxed Metal cases Metallized film Oil filled Non PCB oil Insulated terminals Hertz: 50/60
Supco® CD25+5X370, 25 + 5MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Supco® CR30X370, 30MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Supco® CR3X370, 3MFD, 370V, Run, Oval SUPCO® capacitors are manufactured with the highest quality components. Our capacitors are manufactured and tested under our high standards and specifications. SUPCO always strives to supply excellent quality products at an economic price. Features: Type Two Made at Supco in Nanchang. Jiangxi, China Non-PCB Biodegradable Synthetic Oil Physical Interrupter for Safety MFD Tolerance +/- 5% Drawn Steel Case Construction Quad Blade Quick Connect Terminals Operating Temperature: -13°FF to 185°FF (-25°FC to 85°FC)
Rotom 25/5DV, 25 + 5MFD, 440V, Run, Oval UL listed and CUL approved Individually boxed Metal cases Metallized film Oil filled Non PCB oil Insulated terminals Hertz: 50/60