Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mastercool

Model # :WBB2349252

MPN #: MSC91337

Mastercool R-12/R-134a Valve Core Repair Kit - MSC91337

Product Description
This repair kit consists of replacement valve cores for valve core removers and installers.

Features:
  • Includes 20 pieces of access valve cores
  • 10 pieces of valve cores Includes
  • 10 pieces of R134a JRA
  • High/Low import valve cores
  • 5 pieces of R134a
  • Domestic high flow valve cores M10
  • 5 pieces R134a
  • Domestic high flow valve cores M8
  • 1 R12/R134a valve core remover/installer
PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width3-3/4 in
Height1-1/2 in
Weight0.5 lbs

Product Details

Package Quantity1
DescriptionValve Core Assortment R12/R134A
ColorClear
Manufacturers Part NumberMSC91337
BrandMastercool