Air-Spade® Handle Repair Kit HT150, For Air-Spade® 2000 (Prior to Mar-2011)
Write a Review
|
Questions & Answers (0)
Product Description
Handle Repair Kit for Air-Spade® 2000 with 1/16" NPT Pressure Gauge* (For Air-Spade® 2000's purchased prior to March, 2011)
PRICE
$98.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/4 in |
| Height | 4-1/4 in |
| Weight | 1 lbs |
Product Details
| Type | Air-Spade® Handle Repair Kit |
| Material | Mixed Components |
| Description | Air-Spade® Handle Repair Kit |
| Color | Black/Yellow |
| Manufacturers Part Number | HT150 |
| For Use With | AirSpade 2000 prior to March 2011 |
| Brand | AirSpade |