Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Rubbermaid

Model # :WBB3093050

MPN #: 2144269

Rubbermaid Tote Picking Cart with Angled Shelves, Red

Product Description
The Tote Picking Cart is a time-saving cart for more efficient and accurate order fulfillment. Ideal for use in distribution centers or retail stores to quickly pick, pack, and fulfill multiple orders with great organization.Angled shelves can hold 6 to 9 totes depending on sizes. Totes sold separately

Features:
  • 50% more storage capacity than comparable systems
  • High visibility angled shelves reduce errors in the picking process
  • Pack orders directly into totes on angled shelves rather than on a packing station
  • Slim design allows the cart to fit in the narrowest aisles at just 18.5"" wide
  • Easy maneuverability with 5" swivel locking casters that allow for easy navigation in busy aisles
  • Rubber bumpers avoid damages to product and shelving.


CLEARANCE PRICE
$829.00

was $999.00
Save $170.00 (17%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width18-1/2 in
Height55 in
Weight Capacity450 lbs
Weight63 lbs
Shelf Length48.5 in
Shelf Width16.25 in
Shelf Clearance16.25 in
Caster Diameter4 in

Product Details

Assembly RequiredYes
Shelf TypeOpen
Shelf Capacity150 lbs
ColorRed
Caster Type(4) TPR
For Use With2144270, FG172100GRAY, FG173100GRAY
Handle TypeErgonomic Handle
Number of Shelves3
MaterialMetal
BrandRubbermaid

Warranty

Warranty1 yr