Weller® R02 Round Nozzle, 0.8 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 0058727823 |
| Type | Hotgas Nozzle |
| Package Quantity | 1 |
| Description | Round Nozzle |
| Brand | Weller |
Related Products
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Features: XNT Series Tips for WXP 90/ WTP 90/ WXP 65/ WP 65 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications
Features: Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L) Extremely Fast 5-Second Heat-up Time Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools Clear Identification Smart Tips Full Process Control with Tip ...
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...