The R5300011 11-foot Baseline Personal self-retracting lifeline is a Class 1 device that provides durable performance in a compact size. The rugged aluminum housing protects an internal braking mechanism that keeps the maximum arrest distance to 24 inches. Designed with 11 feet of tough UHMWPE (Ultra High Molecular Weight Polyethylene)/ polyester webbing, Baseline offers a larger work area with a range of lifeline hook options.
Werner® R530011 Baseline Self-Retracting Lifeline, 11'L Web
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 4 lbs |
| Hook Opening | 2-9/16 in |
| Lifeline Width | 8-13/32 in |
| Lifeline Length | 11 ft |
| Lifeline Diameter | 1 |
Product Details
| Lifeline Material | Polyester Webbing |
| Number of Legs | 1 |
| Color | Black |
| Mounting Location | Foot Level |
| Anchorage Connection | Carabiner |
| Cable Material | Polyester Webbing |
| Description | Baseline Self-Retracting Lifeline |
| Package Quantity | 1 |
| Manufacturers Part Number | R530011 |
| Housing Material | Aluminum |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI z359.14, Class B |
| ANSI SRL Class | Class 1 |
| ANSI SRL TYPE | SRL |