Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872503

MPN #: R610

Wiremold Aluminum Power Strip W/Lighted Switch, 6 Outlets, 15A, 6' Cord

Product Description
Six outlets, putty white aluminum housing, 15A, lighted switch. 6' (1.8m) 14/3 SJT putty white cord with NEMA 5-15 plug. Length 12 1/4'' (311mm). Receptacle center-to-center 1 1/4'' (32mm). Snap-on, slide-off mounting.

PRICE
$69.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
Dimensions12-1/4" x 2" x 1-3/4" in
AWG Size14 AWG
Strip Length12 in

Product Details

Cord JacketSJT
Receptacle Style5-15R
Voltage Rating120 V
Plug Configuration5-15P
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Number of Conductors3
Manufacturers Part NumberR610
TimerNo
Number of Outlet Rows1
BrandWiremold
TypePower Strip
ColorWhite
Amperage15 A
SeriesWorkstation Power Solutions
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles6

Compliance & Certifications

CertificationsUL, cUL