Wiremold 7712BDS20R 77-in 12 Outlet Power Strip and Surge Protector with 15-ft Cord, 20Amp
Write a Review
|
Questions & Answers (0)
Product Description
12-OUTLET 20-AMP POWER STRIP WITH SURGE PROTECTION
Reliable outlet centers, ideal for a wide range of applications, offer easy installation. Aluminum housing. Clamp mounting. All models are warranted, meet UL 1363 standards and are CSA approved. 20 Amp/330V. Surge protector with a 15 foot cord. Cord is 3-wire 14AWG SJT VW-1, rated 20 Amp, 300 volt.
Reliable outlet centers, ideal for a wide range of applications, offer easy installation. Aluminum housing. Clamp mounting. All models are warranted, meet UL 1363 standards and are CSA approved. 20 Amp/330V. Surge protector with a 15 foot cord. Cord is 3-wire 14AWG SJT VW-1, rated 20 Amp, 300 volt.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Cord Length | 15 ft |
| Size | 77 in |
| Dimensions | 77 X 1-1/2 X 1-3/16 in |
| Gauge | 12 ga |
| Strip Length | 77 in |
Product Details
| Assembly Required | No |
| Short Circuit Rating | 36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G] |
| Receptacle Style | 5-20R |
| Voltage Rating | 600 V |
| Mounting Location | Snap/Slide |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Aluminum |
| Joules | 3kA |
| Manufacturers Part Number | 7712BDS20R |
| Timer | No |
| Number of Outlets | 12 |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | 7712BDS20R |
| Color | Silver |
| Amperage | 20 A |
| Series | Cabinetmate Series |
| Surge Energy Rating | 3kA |
| Overload Protection | 20A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +35dB |
| Package Quantity | 1 |
| Surge Protection | No |
| Medical Grade | No |
| Power Indicator | No |
| USB Port | No |
| Number of Receptacles | 12 |
Compliance & Certifications
| Certifications | UL, cUL |