Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB872406

MPN #: UL2065BC

Wiremold UL2065BC Multi-Outlet Power Unit, 125V, 15A, 72"L, 24 Outlets, 6' Cord

Product Description
Twenty-four outlets, rugged gray aluminum housing, 15A, lighted switch, 6' (1.8m) 14/3 SJT black cord with NEMA 5-15 plug. Length 72'' (1.8m). Receptacle center-to-center 2 1/2'' (64mm). Snap-on, slide-off mounting.

PRICE
$189.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cord Length6 ft
Dimensions72" x 2" x 1-3/4" in
Strip Length72 in

Product Details

Receptacle Style5-15R
Voltage Rating120 V
Mounting LocationSnap/Slide
EMI/RF Noise FilterNo
Data Line ProtectionNo
MaterialAluminum
Joules3kA
Manufacturers Part NumberUL2065BC
TimerNo
Number of Outlet Rows1
BrandWiremold
TypePower Strip
ColorGray
Amperage15 A
SeriesWorkstation Power Solutions
Overload Protection15A Circuit Breaker %
Automatic Shut OffNo
Surge Protection Failure AlarmNo
Frequency Rating60Hz
Package Quantity1
Surge ProtectionNo
Medical GradeNo
Power IndicatorYes
USB PortNo
Number of Receptacles24

Compliance & Certifications

CertificationsUL,cUL