Eight rear outlets, lighted switch, 15A. Receptacles rotated 90 degrees and 4 outlets spaced to accommodate transformers. 6' (1.8m) cord. Perma Power computer grade surge protection.
Wiremold Rack Mount Surge Protected Power Strip, 8 Rear Outlets, 15A, 3Ka, 6' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 6 ft |
| Connection | Cord-ended |
| Dimensions | 19 x 1-3/4 x 2-3/4 in |
| Gauge | 8 ga |
| Strip Length | 20 in |
Product Details
| Short Circuit Rating | 36,000 Amps [12,000 Amps L-N, 12,000 Amps L-G, 12,000 Amps N-G] |
| Receptacle Style | 5-15R |
| Voltage Rating | 120 V |
| Mounting Location | Rack Mount |
| EMI/RF Noise Filter | No |
| Data Line Protection | No |
| Material | Metal |
| Joules | 3kA |
| Manufacturers Part Number | R8BZ |
| Timer | No |
| Number of Outlet Rows | 1 |
| Brand | Wiremold |
| Type | Surge Protector |
| Class | UL1363 and UL1449,Third Edition |
| Color | Black |
| Amperage | 15 A |
| Series | Rack Mounted Power Solutions |
| Surge Energy Rating | 3kA |
| Overload Protection | 15A Circuit Breaker % |
| Automatic Shut Off | No |
| Surge Protection Failure Alarm | No |
| Frequency Rating | +35dB |
| Type of Indicators | Light |
| Package Quantity | 1 |
| Surge Protection | Yes |
| Medical Grade | No |
| Power Indicator | Yes |
| USB Port | No |
| Number of Receptacles | 8 |
Compliance & Certifications
| Certifications | cULus, RoHS |