Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694603

MPN #: SRCABLEDUCT1UHD

Tripp Lite 1U SmartRack High Capacity Horizontal Cable Manager, Finger Duct with Cover

Product Description
Tripp Lite's SmartRack High Capacity SRCABLEDUCT1UHD helps eliminate cable stress for your rack enclosure cabinet or open frame rack. The 1U 19-inch horizontal high capacity cable manager (finger duct with dual-hinge cover) organizes cables within the SmartRack enclosure or open rack. Required mounting hardware is included.

Features:
  • 1U 19-inch High Capacity Horizontal Cable Manager - finger duct with dual-hinge cover
  • Helps eliminate cable stress
  • Organizes cables within SmartRack enclosure or open rack
  • Required mounting hardware included
  • Cold rolled steel with black finish
PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth4-13/16 in
Height1-3/4 in
Weight3 lbs

Product Details

TypeCable Management
Rack Spaces1U
ColorBlack
MaterialSteel
Package Quantity1
DescriptionSmartRack High Capacity Horizontal Cable Manager
Manufacturers Part NumberSRCABLEDUCT1UHD
BrandTripp Lite

Warranty

Warranty5 yr