Adrian's Safety Solutions Rack Safety Strap For 108" Bay, J Hook Attachment, 1.06 lbs., Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This safety strap for pallet racking keeps palletized or shrink-wrapped items from pushing into the flue space or falling into an aisle. Attaches to the front or back of the rack without tools or retrofitting. The J-hook attachment fits structural and RediRack upright styles.
PRICE
$17.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 in |
| Height | 2 in |
| Weight Capacity | 2400 lbs |
| Load Rating | 2400 BreakStrength lbs |
Product Details
| Type | Safety Strap |
| Material | Polyester |
| Color | Yellow |
| Manufacturers Part Number | BN-JRSS-109.5 |
| For Use With | 108" Bay |
| Attachment Type | J-Hook |
| Brand | Adrians Safety Solutions |
Warranty
| Warranty | Lifetime Limited |