Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219803

MPN #: 8637

UltraTech Ultra-Berm Builder® Plus Straight Wall Section with Mounting Strips & Anchors, 6"H

Product Description
The Ultra-Berm Builder®, Plus Model has the versatility of the standard model but the additional ruggedness and mounting option for a more permanent installation that can be driven over.

Product Highlights
  • Create permanent containment on concrete, asphalt and most sealed areas
  • Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles
  • Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass
  • Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum mounting strips (included) and steel anchors (included)
  • Can be used with standard Ultra-Berm Builder®


PRICE
$539.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width1/2 ft
Height6 in
Weight21

Product Details

TypeStraight Wall Section
ColorOrange
StyleAccessory
Country of OriginUSA
IncludesMounting Strips & Anchors
Package Quantity1
Manufacturers Part Number8637
Wall MaterialFoam/Vinyl Coated Fabric
Indoor/OutdoorIndoor
BrandUltraTech