Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




UltraTech

Model # :WBB3219999

MPN #: 8634

UltraTech Ultra-Berm Builder® Plus Straight Wall Section with Mounting Strips & Anchors, 4"H

Product Description
The Ultra-Berm Builder®, Plus Model has the versatility of the standard model but the additional ruggedness and mounting option for a more permanent installation that can be driven over.

Product Highlights
  • Create permanent containment on concrete, asphalt and most sealed areas
  • Heavy-duty, 40-ounce, vinyl-coated fabric can withstand traffic from trucks, forklifts and other vehicles
  • Open-cell foam core compresses to approximately 1/4" when driven over and springs back to shape when vehicles pass
  • Secures to the floor with sealant (not included) and is reinforced with pre drilled aluminum mounting strips (included) and steel anchors (included)
  • Can be used with standard Ultra-Berm Builder®
UltraTech warrants that its products are free from defects in materials and workmanship upon delivery, notwithstanding freight damage. Any defects must be reported to UltraTech within five (5) business days of receipt of product. UltraTech reserves the right to repair or replace the product at its sole discretion.

PRICE
$445.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 ft
Width1/2 ft
Height4 in
Weight14

Product Details

TypeStraight Wall Section
ColorOrange
StyleAccessory
Country of OriginUSA
IncludesMounting Strips & Anchors
Package Quantity1
Manufacturers Part Number8634
Wall MaterialFoam/Vinyl Coated Fabric
Indoor/OutdoorIndoor
BrandUltraTech