Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jifram Extrusions

Model # :WB269809

MPN #: 5000147

Rackable & Stackable Extruded Open Deck Pallet, Plastic, 2-Way, 96" x 48", 6000 Lb Static Cap

Product Description
RACKABLE EXTRUDED PLASTIC PALLETS
96" x 48" Pallet with 2-Way Fork Entry

Rackable extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Custom sizes and colors are available, call for details.

Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency. These pallets are not for use in unsupported pallet rack.

PRICE
$275.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length96 in
Width48 in
Height5 in
Weight99 lbs
Dynamic Fork Weight Capacity3000 lbs
Racking Weight Capacity1500 lbs
Supported Racking Weight Capacity1500 lbs
Decking Weight Capacity1500 lbs
Static Floor Weight Capacity6000 lbs

Product Details

Assembly RequiredNo
TypeStackable & Rackable
Top DeckOpen
ColorBlack
AvailabilityShips From Mfg
Fork EntryTwo-Way Entry
MaterialRecycled Plastic
ConditionNew
Manufacturers Part Number5000147
BrandJifram Extrusions

Compliance & Certifications

CertificationsISPM 15 Exempt