Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MasonWays

Model # :WBB1597104

MPN #: 48426 HP/FL

MasonWays™ Stackable Closed Deck Pallet, 4-Way, 48" x 42", 2000 Lb Static Capacity, Black

Product Description
Rotational Molded plastic storage base pallets, bulk merchandisers and storage displays provide durable, sanitary, eco-friendly and low maintenance retail storage solution. Warranty for 10 years not chip, crack, or break. The display merchandisers and storage bases are designed to best showcase the products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available in various sizes and designs.

Features:

  • 2 way entry
  • Pallet jack / forkliftable
  • Smooth Closed Deck
PRICE
$209.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width42 in
Height6 in
Weight38 lbs
Dynamic Fork Weight Capacity2000 lbs
Static Floor Weight Capacity2000 lbs

Product Details

TypeStackable
Top DeckClosed
ColorBlack
AvailabilityShips From Mfg
Fork EntryFour-Way Entry
StyleEnd Cap / Spot Merchandiser
MaterialPolyethylene
ConditionNew
Manufacturers Part Number48426 HP/FL
BrandMasonWays

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsISPM 15 Exempt