Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB3143924

MPN #: USG2210.205

USG™ Radar™ Acoustical Panels, Square Edge, 24"L x 24"W, Flat Black, 16/Pack

Product Description
Lightly textured panels. High-durability, non-directional pattern panels are 55% more durable than standard panels. With ClimaPlus™ Performance Designed with an excellent resistance to mold and mildew, these medium textured panels offer a clean, fresh look. Radar™ Acoustical Ceiling Panels contain a proprietary broad-spectrum standard formulation that inhibits the growth of mold and mildew. Medium textured with a non-directional pattern, these sag resistant panels are an optimal choice for use in schools, corridors, lobbies, offices and retail stores.

Features:
  • Material : Wet-formed mineral fiber
  • Non-directional pattern
  • ClimaPlus™ 30-year lifetime system warranty against visible sag, mold and mildew
  • USDA Certified Biobased Product
  • Low-emitting product meets CA Specification 01350, California Department of Health Services Standard Practice for the testing of VOC emissions
Applications:
  • Administrative Offices
  • Cafeterias
  • Classrooms
  • Corridors and Hallways
  • Department Stores and Boutiques
  • Grocery Stores
  • Health and Fitness
  • Mechanical Rooms
  • Patient Rooms
  • Restrooms, Utility Rooms and Loading Docks
  • Stairways and Elevator Shafts
  • Warehouses


PRICE
$259.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Thickness5/8 in

Product Details

NRC0.55
CAC33
ColorBlack
Percent Recycled Content25 - 34
Tile Material/FaceMineral Fiber
PatternNon-directional
StyleLay In
Edge TypeSquare
Light Reflection0.84
MaterialMineral Fiber
DescriptionLay-in Ceiling Tile
Package Quantity16
Manufacturers Part NumberUSG2210.205
Mounting StyleLay In
BrandUSG

Warranty

Warranty30 yr