Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Crescent

Model # :WBB3192005

MPN #: IUC2DLCRM

Crescent® Railworks Double Door Lockable Storage, 36-3/4"W x 22-1/2"D x 23-3/16"H, Orange

Product Description
Crescent's® Double Door Lockable Storage features a unique two-door swing-out design for easy access in tight spaces, making it the ultimate solution for safeguarding your tools and equipment with unmatched security and functionality. Engineered with best-in-class security, this storage unit is equipped with wrapped leg corners for enhanced durability, a recessed lock housing that protects against tampering, and our trademarked SITEVAULT™ lock checking technology for seamless verification of locked status, even from a distance. The integrated center shelf isn't just storage - it's your mobile power station. Charge tools, organize electronics, and maximize every inch of space with a solution that works as hard as you do.

Features:
  • Reinforced steel walls crafted from 18+ gauge steel providing a barrier against theft and tampering
  • Designed to wrap around RAILWORKS industrial utility carts to provide additional durability and security
  • Center shelf provides additional enclosed storage and can serve as a convenient charging station for power tools and other electronics
  • Powdered coated steel resists corrosion and rust for a long lasting performance
  • Integrated Site-Vault™ locking mechanism features a recessed lock housing with an "easy check" feature ensures contents are safely secured
  • Quick and easy assembly
  • Double door design optimizes mobility and access


PRICE
$479.95

This product will be restocked by Jan 26, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36-3/4 in
Depth22-1/2 in
Height23-3/16 in
Inside Width36-11/16 in
Inside Depth22-3/8 in
Inside Height22-5/16 in
Weight46 lbs

Product Details

Assembly RequiredYes
Lock TypeRecessed Lock
TypeSecurity Storage Box
Number of Adjustable Shelves0
ColorOrange
Door TypeRight Hinged Door
SeriesRailworks
Handle TypePull Handle
StyleRecessed Lock
Number of Doors2
MaterialSteel
Number of Compartments2
Package Quantity1
Manufacturers Part NumberIUC2DLCRM
Number of Fixed Shelves1
BrandCrescent

Warranty

Warranty3