Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2305511

MPN #: B3521WD-FK1

Cennox Pharmacy Safe B3521WD-FK1 21-3/4"W x 22"D x 35"H Electronic Lock 7.29 Cu. Ft. White

Product Description
Providing a safer and more secure work environment for employees, Pharmacy Safes have secure storage and enable controlled administration of narcotic medications within a pharmacy or medical facility where dealing with the potential threat of robbery, burglary, and internal theft are an ongoing concern.

Features:

  • B-Rated Safe Body
  • 1/2" Solid A36 steel doors, sledgehammer and pry bar resistant
  • Formed, full-welded 1/4" body
  • Interior floor holes to secure bolt down
  • 1" in diameter, chromed live locking bolts
  • Auto door detent throws closed the bolts to the safe as you shut the safe door
  • Spring-loaded re-locker prevents bolts from moving if safe is attacked
  • Adjustable, ball bearing hinges for easier open/close of door
  • Scratch resistant, hammer-tone gloss finish
  • Four pull out sliding drawers
  • Weight: 350 pounds


SR2 Lock Features

  • Electronic Controller with LCD Display
  • Menu driven for easy operation
  • Control up to four doors with a single keypad
  • Wrong password lock-out penalty
  • Programmable 0-99 minute Time Delay and 0 - 15 minute time window
  • Time delay override
  • Two manager codes and up to 28 user codes can be registered
  • Optional dual control, where 2 codes are required to open the lock
  • Ability to recover system to manufacturing defaults


PRICE
$2,415.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Depth22 in
Height35 in
Inside Width20-3/4 in
Inside Depth17-5/8 in
Inside Height34-1/2 in
Weight350 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypePharmacy Safe
Number of Adjustable Shelves4
ColorWhite
Door TypeSolid Door
Number of Drawers4
Handle TypeL-Handle
Capacity7.29 ft³
Number of Doors1
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberB3521WD-FK1
BrandFireKing

Warranty

Warranty1 yr