UltraPlay Coated Steel Rain Bonnet Lid For 55 Gallon Trash Can, Black
|
Questions & Answers (0)
Product Description
Rain bonnet led for 55 gallon trash receptacles. Black Color Finish. 26-3/4"W x 26-3/4"D x 13" H Overall Dimensions.
PRICE
$279.95
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/4 in |
| Depth | 26-3/4 in |
| Height | 13 in |
Product Details
| Type | Rain Bonnet Lid |
| Capacity | 55 gal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RBR-55-08-BK |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | UltraPlay |