- Rais-N-Rol 2000 lb. model
- A 5 Year Guarantee Against Weld Failure. A Wesco® Quality Exclusive
- Heavy duty capacities up to 5 tons - the most economical way to lift and move large bulky loads
- Swivel casters allow movement in any direction
- Hand operated hydraulic jack for easy lifting and controlled lowering of loads
- All models supplied with hooks for recommended optional LB-1 or LB-2 load binders
- Frame dimensions 23" wide, 47.25" high and 13.25" deep
- I.D. fork span range 7.25" to 17.5".
Wesco® Rais-N-Rol Machinery Mover w/ 5" Polyurethane Casters, 2000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 15-1/4 in |
| Height | 47-1/4 in |
| Lowered Height | 1/2 in |
| Raised Height | 5 in |
| Weight Capacity | 2000 lbs |
| Weight | 176 lbs |
| Wheel Diameter | 5 in |
Product Details
| Power | Manual Winch Operated |
| Type | Furniture Moving Dolly |
| Color | Red |
| Caster Type | (2) Swivel |
| Wheel Type | 2 Swivel |
| Country of Origin | Made in USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 260091 |
| Handle Style | Continuous |
| Number of Wheels | 2 |
| Number of Casters | 2 |
| Brand | Wesco |
Warranty
| Warranty | 5 yr |