Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georg UTZ

Model # :WBB589075

MPN #: 3-228-0

Georg UTZ RAKO Stacking Container, 24"L x 16"W x 3-7/8"H, Silver Gray, Polypropylene

Product Description
RAKO owes its name to a shortened form of the German word for frame construction, Rahmen-konstruktion. This frame construction creates a very stable container. Each RAKO basic container allows for a wide number of design variations. Choose between different types of options of handles and sides, reinforced base. Call for details. This design flexibility makes RAKO an extremely adaptable universal container. This box is made of Polypropylene. It is designed to stack and hold significant weight depending on usage. The standard color for this container is Grey. Custom colors can be ordered, however minimum order requirements may be necessary.

PRICE
$18.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Height3-7/8 in
Size (L x W x H)24 x 16 x 3-7/8 in
Inside Length22 in
Inside Width14 in
Inside Height3-3/4 in
Stacked Weight Capacity500 lbs
Weight3 lbs

Product Details

Assembly RequiredNo
TypeSolid Straight Wall Container
ColorGray
SeriesRAKO
StyleSolid Sides & Base
Capacity0.67 ft³
MaterialPolypropylene
Package Quantity1
Manufacturers Part Number3-228-0
Stack and/or NestStack
BrandGeorg UTZ