Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3202980

MPN #: 30236777

Ohaus® Ranger™ 4000 NTEP Bench Scale, 30 lb x 0.001 lb

Product Description
Sturdy metal housing and slip-resistant rubber feet provide the protection, stability and long product life needed for tough industrial weighing. The multipurpose Ranger 4000 is the right tool for industrial weighing applications in which value is important but quality, durability, and functionality cannot be compromised. Portable with die-cast metal housing and a rechargeable battery, this scale is equipped with seven application modes that can provide results for many industrial weighing and measurement needs.

Features:
  • Applications: Weighing, Parts Counting, Checkweighing, Percent Weighing, Animal/Dynamic Weighing, Display Hold, Accumulation
  • Display: Light-emitting diode display (LED), 3 color checkweighing LEDs
  • Operation: AC power (included) or rechargeable battery (included)
  • Communication: Easy access communication port including standard RS232 (included) and second RS232, USB or Ethernet (accessories sold separately)
  • Construction: Rugged Cast Aluminum Housing, Stainless Steel Platform
  • Design Features: integral weigh-below hook, sealed front panel, menu lock switch, up front level indicator, adjustable leveling feet, selectable environmental and auto-print settings, stability indicator, overload and underload indicators, low battery indicator, auto shut-off, auto tare


PRICE
$1,409.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width12-3/8 in
Height4-13/16 in
Weight Capacity30 lbs
Weight13 lbs
Readability0.001 lbs
Display Digit Height3
Platform Length8-7/8 in
Unit of Measurementg, kg, lb, oz
Platform Width11-13/16 in
Pan/Platform Size8-7/8" x 11-13/16"

Product Details

DisplayLED
Platform MaterialStainless Steel
Power SupplyAC Adapter, Rechargeable Battery
Operating Temperature14°F - 104°F
MaterialDie Cast/Stainless Steel
Manufacturers Part Number30236777
BrandOhaus
TypeCompact Bench Scale
ColorSilver
SeriesRanger 4000
CalibrationExternal
Capacity480 oz
Package Quantity1
InterfaceRS-232, USB, Ethernet
Battery Life Hours100
Housing MaterialAluminum
Legal for TradeYes

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP, Measurement Canada Approved