Adams® Purchase Order Book, 2-Part, Carbonless, 5-9/16" x 8-7/16", 50 Sets/Book
|
Questions & Answers (0)
Product Description
Two-part carbonless forms keep records of an organization's purchases. Each form includes a place for the sender's information, shipping address and an itemized list for 12 items with price and unit information. Forms are consecutively numbered. Each set has a white original and a canary duplicate. Tapebound book is two-hole punched at the bottom.
PRICE
$8.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-9/16 in |
| Height | 8-7/16 in |
Product Details
| Style | Purchase Order Form |
| Material | Paper |
| Package Quantity | 50 Sets/Book |
| Description | Purchase Order Book |
| Color | Assorted |
| Manufacturers Part Number | DC5831 |
| Paper Type | Forms |
| Brand | Adams |