Rediform® Bill of Lading Snap-A-Way, 3-Part, Carbonless, 8-1/2" x 7", 250 Sets/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Bill of Lading Forms conform to freight classification and tariffs. Design offers carbonless black print for better copies. Original is white, and each copy is a different color.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 7 in |
Product Details
| Style | Bill Of Lading Forms |
| Material | Paper |
| Package Quantity | 250 Sets/Pack |
| Description | Bill of Lading Snap-A-Way |
| Color | Multi-colored |
| Manufacturers Part Number | 44301 |
| Paper Type | Forms |
| Brand | Rediform |