Esselte® Rapid Staple Cartridge Refill, For Used with Rapid 5080e Electric Stapler, 5000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Stapler Cassette Refill is designed for use with the Rapid 5080 Electric Stapler. Easy-to-insert, patented blade system replaces crucial wear parts every time you change the cartridge. Each staple fastens up to 90 sheets.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 13/32 in |
Product Details
| Type | Staples |
| Staple Type | Electric-Stapler Cartridge |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | Rapid Staple Cartridge Refill |
| Color | Silver |
| Manufacturers Part Number | ESS90220 |
| For Use With | Rapid 5080e Electric Stapler |
| Sheet Capacity | 80 |
| Brand | Esselte |