Ace® Undulated Staples, For Use with 07020 Clipper Plier Staplers, 210 Per Strip, 5000/Box
|
Questions & Answers (0)
Product Description
Staples offer a chisel point for precise stapling in a variety of staplers.
PRICE
$10.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Leg Length | 1/4 in |
Product Details
| Type | Staples |
| Staple Type | Undulated |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | Undulated Staple |
| Color | Silver |
| Manufacturers Part Number | ACE70001 |
| For Use With | ACE07020 Clipper Plier Staplers |
| Sheet Capacity | 25 |
| Brand | ACE |