Ideal Warehouse RapidRoll™ 3-Legged Base For Portable Barrier System, 70-7010
Write a Review
|
Questions & Answers (0)
Product Description
3-legged steel cartridge base for RapidRoll™:Portable Barrier System. Optional/replacement part for RapidRoll™Portable Barrier System.
PRICE
$159.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 |
| Height | 27 ft |
| Weight | 24 lbs |
| Diameter | 11 in |
Product Details
| Type | Portable Barrier Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | RapidRoll 3-Legged Base |
| Color | Orange |
| Manufacturers Part Number | 70-7010 |
| Brand | Ideal Warehouse Innovations, Inc. |