Securit®Barrier System, Portable, 15" Dia X 40, Post & Base, Gold Plated
Write a Review
|
Questions & Answers (0)
Product Description
Barrier Systems, Manage events with panache using these classic gold or chrome barrier posts and velour ropes in 8 styles/colors. Classic Barrier Gold Plated Post & Base 15" Dia. X 40" H
PRICE
$375.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 40 in |
| Diameter | 15 in |
| Post Height | 40 in |
| Post Diameter | 15 in |
| Base Diameter | 15 in |
Product Details
| Type | Stanchion Post |
| Color | Yellow |
| Post Material | Steel |
| Post Color Family | Gold |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | RSCLG |
| Indoor/Outdoor | Indoor/Outdoor |
| Base Material | Steel |
| Brand | American Metalcraft |