Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WireCrafters

Model # :WBB1318104

MPN #: WG85

WireCrafters® RapidWire™ 8'W x 5'H, Welded Wire Security Window Guard

Product Description
WireCrafters® RapidWire™ 8'W x 5'H, Welded Wire Security Window Guard

Rapid Wire Window Guards are used to provide security in front of an existing windows. Guards can mount to the face of the wall using 3" clips, or can anchor directly into the window frame. Each guard includes a quantity of 4, 3" angle clips. Welded Wire Window Guards provide optimum security to windows while still allowing light and air flow. Guards consist of 2" x 2" welded, 10 gauge wire mesh. Mesh is securely welded into a 1 1/4" x 1 1/4" x 13 gauge roll formed angle frame. Guards are coated with a powder coat gray finish for indoor use. Clips Not Welded To Panel, Must Be Bolted On In The Field

PRICE
$409.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 ft
Depth1-1/4 in
Height5 ft
Weight53 lbs

Product Details

Assembly RequiredYes
MaterialSteel
Package Quantity1
ColorGray
SeriesRapidWire#8482;
Manufacturers Part NumberWG85
BrandWireCrafters

Warranty

Warranty1 yr