Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prime-Line Products

Model # :WBB2161295

MPN #: F 2583

Prime Line F 2583 Window Sash Lock, Keyed Cam Action, Universal, Black Diecast

Product Description
Diecast construction; fits aluminum, vinyl or wood double-hung windows; cam-action lock holds window securely closed; universal design.

PRICE
$30.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7/8 in
Depth2-1/4 in
Weight0.3 lbs

Product Details

MaterialDiecast
ColorBlack
Manufacturers Part NumberF 2583
BrandPrime-Line Products

Warranty

Warranty12 mo