RapidWire™ Welded Wire, 4 Sided Cage w/3' Hinged Door, No Ceiling 12' 6" x 12' 6" x 8' 5-1/4"H
Write a Review
|
Questions & Answers (0)
Product Description
RapidWire™ Welded Wire, 4 Sided Cage w/3' Hinged Door, 12' 6" x 12' 6" x 8' 5-1/4"H
Rapid Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. This is lighter duty than WireCrafters Style 840. Rapid Wire consists of 2" x 2" square mesh openings, 10 gauge welded wire, with a powder coat gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys.
Rapid Wire Mesh Partitions by WireCrafters is a modular system that is used for safety, security, and separation. This is lighter duty than WireCrafters Style 840. Rapid Wire consists of 2" x 2" square mesh openings, 10 gauge welded wire, with a powder coat gray finish. Wire Partitions are used in manufacturing and warehouse facilities for tool cribs, maintenance equipment cages, general storage, and several other applications. Each kit is made up of a stackable panel system, in which panels stack on top of each other to reach the indicated height. Each kit also includes a hinged or a sliding door with a cylinder keyed lock and 2 keys.
PRICE
$3,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12' 6" ft |
| Depth | 150 ft |
| Height | 8' 5-1/4" ft |
| Inside Width | 146 in |
| Inside Depth | 146 in |
| Inside Height | 101-1/4 in |
| Weight | 1022 lbs |
| Nominal Height | 8 ft |
| Nominal Depth | 12-1/2 ft |
| Nominal Width | 12-1/2 ft |
Product Details
| Assembly Required | Yes |
| Service Window | No |
| Color | Gray |
| Series | RapidWire#8482; |
| Number of Sides | 4 |
| Roof | No |
| Material | 2" x 2" 10 ga. Wire Welded Into 13 Ga. Angle Frame |
| Package Quantity | 1 |
| Manufacturers Part Number | 12124RW |
| Brand | WireCrafters |
Warranty
| Warranty | 1 yr |