Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :T9FB2305276

MPN #: TOR15015

CM Tornado 360° Ratchet Lever Hoist 1-1/2 Ton Capacity 15' Lift

Product Description
CM® Tornado 360° Ratchet Lever Hoist 1-1/2 Ton Capacity 15' Lift

Redefining lever-operated hoists, the CM® Tornado 360°™ features the revolutionary Sidewinder™ lever handle that allows for efficient operation in both lifting and pulling applications. Ergonomically designed for increased safety, the patent-pending CM Tornado 360° lets the operator to work up to 12 times faster and with as much as 30% less pull force than with conventional ratchet lever tools.

PRICE
$1,399.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/16 in
Width5-13/16 in
Height16-13/16 in
Weight Capacity3000 lbs
Weight28.1 lbs
Chain Size.276 in
Handle Length12-7/8 in
Head Room14.76 in
Lift15 ft

Product Details

Assembly RequiredNo
TypeStandard Chain Hoist
ColorOrange
SeriesTornado
MaterialAluminum
OperationManual
Chain Falls1
Manufacturers Part NumberTOR15015
BrandCM

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsASME B30.21