Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lever Chain Hoists & Come Alongs

Lever chain hoists provide robust lifting and precise load control for close quarter pulling, stretching, and hoisting applications in construction and industrial environments. Compact and portable, chain lever hoists have easy to use and operator friendly features to ensure the loads can be lifted and lowered effortlessly. Manual lever chain hoists excel in settings with limited power sources, or where precise, controlled lifting is necessary.
433 Results

Lever Hoists 5ft Lift

Lever Hoists 5ft Lift
Lever hoists provide lifting and lowering capabilities with nominal minimal lever pull effort. With heavy-duty and lightweight options, rigs are rated for a wide range of uses across industrial applications. Select from mechanical and manual hoists with a 5ft lift.
CompareImageBrandHandle LengthHead RoomLiftWeight CapacityModel #Price
Coffing LSB Ratchet Lever Hoist, 6 Ton, 5 Ft. Lift
CM
14-9/16 in
22-3/4 in
5 ft
12000 lbs
WBB1299713$1,735.00
OZ Lifting Industrial Manual Lever Hoist 1/4 Ton Capacity 5' Lift
OZ Lifting Products
-
8-3/8 in
5 ft
500 lbs
Ships Same Day
WBB1583528
$125.95was $149.95
Save $24.00 (16%)
LB Lever Hoist - 3 ton, 5 foot lift
Harrington
16-5/16 in
15-5/8 in
5 ft
6000 lbs
WBB440397$1,139.00
Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 5 Ft. Lift
CM
10-1/10 in
13 in
5 ft
3000 lbs
WBB1299700$839.00
Ingersoll Rand Mini Lever Hoists KX050-5 1100 Lb. Capacity 5 Ft Lift
Ingersoll Rand
6-5/16 in
-
5 ft
1100 lbs
WBB2277196$509.00
OZ Lifting Industrial Lever Hoist 3/4 Ton Capacity 5' Lift
OZ Lifting Products
-
12-13/16 in
5 ft
1500 lbs
WBB1583507$139.95
Harrington® LBL5 Lever Chain Hoist, 6 Ton Capacity, 5' Lift
Harrington
16-5/16 in
21-5/16 in
5 ft
12000 lbs
WBB3201975$1,949.00
OZ Lifting Products® Dyno Lever Hoist, 9 Ton Capacity, 5' Lift
OZ Lifting Products
16-1/8 in
27-9/16 in
5 ft
18000 lbs
WBB3143467$1,799.00
CM Columbus McKinnon Bandit Ratchet Lever Hoist 1-1/2 Ton Cap. 5' Lift
CM
10.25 in
14-1/4 in
5 ft
1500 lbs
WBB1423497$729.00
CM Series 603 Mini Lever Hoist, 1100 Lbs. Cap., 5Ft. Lift
CM
6.375 in
12.375 in
5 ft
1100 lbs
WBB680774$335.95
Showing 1-10 of 87 results

Lever Hoists 10ft Lift

Lever Hoists 10ft Lift
Lever chain hoists require minimal operator exertion for lifting heavy loads. With corrosion protection, long wear life, and an array of load control and positioning options, these lever hoists are designed for a wide range of construction, industrial, and plant operations. Choose from a variety of weight capacities, all with a 10ft lift.
Showing 1-10 of 88 results

Lever Hoists 15ft Lift

Lever Hoists 15ft Lift
Lever hoists are used for lifting, pulling, and stretching with low effort. These lifting products feature options with minimal headroom, enclosed gearing, impact resistance, portability, and one-hand operation for a range of construction, industrial, and plant uses. Choose from various load capacities across hoists with 15ft lift.
Showing 1-10 of 83 results

Lever Hoists 20ft Lift

Lever Hoists 20ft Lift
Lever hoists reduce the effort needed for lifting, stretching, and pulling heavy loads. With weatherproofing, enclosed gearing, and compact designs, these heavy-duty lifting products are ideal for manufacturing, shipbuilding, and other industrial applications. Select from a range of chain hoists, ratchet levers, and pullers with a 20ft lift.
Showing 1-10 of 79 results
Lever Hoists 30 & 40ft Lift

Lever Hoists 30 & 40ft Lift

Showing 1-10 of 20 results

Lever Operated Chain Hoist Replacement Parts

Lever Operated Chain Hoist Replacement Parts
Lever Operated Chain Hoist Replacement Parts offer a wide range of replacement products such as chains, handle-mounted brakes, rotary limit switches, and gearboxes. All parts are manufactured from the highest quality materials to ensure maximum durability and reliability for your hoisting needs.
Showing 1-10 of 76 results