US Cargo Control Ratchet Strap with D-Ring & J-Hook, 1" x 15', Blue
Write a Review
|
Questions & Answers (0)
Product Description
This 1" Combination Ratchet Strap is a dependable workhorse for flatbed and trailer cargo securement. The polyester webbing is rugged yet gentle on cargo, and the ratcheting mechanism makes it simple to dial in a tight, reliable hold. Wire double J-hooks grip D-rings and narrow anchor points with ease, making this strap ideal for tight spaces and hard-to-reach connections. Versatile enough to handle a wide range of loads across everyday hauling and transport operations.
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$15.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 3000 lbs |
| Working Load Weight Limit | 1000 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 2615WHFDR |
| Brand | US Cargo Control |
| End Fitting | D Ring, J-Hook |