Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790767

MPN #: 2610SH

US Cargo Control Ratchet Strap with S-Hook, 1" x 10', Yellow

Product Description
This 1" Ratchet Strap provides reliable tie-down performance for motorcycles, ATVs, snowmobiles, and other light to medium cargo. The polyester webbing delivers a strong hold while protecting cargo finishes, and the ratcheting mechanism ensures precise, controlled tensioning. Vinyl-coated S-hooks offer quick attachment to anchor points and help prevent scratches and scuffs on your vehicle or equipment. A versatile, everyday strap built to handle a broad range of hauling and transport applications.

Compliant with Industry Standards

All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.

1" S-Hook Ratchet Strap Features:
  • Weather-Resistant Webbing: Made from polyester that resists water, UV rays, and abrasions for long-lasting use.
  • Protective S-Hooks: Rubber-coated S-hooks offer strong hold without damaging anchor points.
  • Smooth Ratcheting: Zinc-coated ratchet mechanism enables quick, secure tensioning with minimal effort.
  • Multi-Use Tie Down: Ideal for securing motorcycles, UTVs, ATVs, lawn equipment, and cargo in trailers or truck beds.
  • Also available in 1"x15' and 1"x20' lengths.
  • Compatible with E-track and L-track when combined with a fitting that has an O-ring or pear link.


PRICE
$12.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width1 in
Weight1 lbs
Ultimate Load Strength Weight Capacity1200 lbs
Working Load Weight Limit400 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number2610SH
BrandUS Cargo Control
End FittingS Hook