R&B Wire® Stackable Bulk Container, 44"L x 44"W x 48-1/2"H, 1000 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
This Stackable Bulk Container is built for efficient handling and convenient storage. Each container holds up to 12 bushels/15 cubic feet. It's weather-resistant for indoor or outdoor use, includes a removable extender for ergonomic access to lower contents without reducing capacity, and disassembles for compact storage. Interlocking corners on the base and lid enable secure stacking up to two high, while four-way forklift/pallet jack access streamlines movement. Made from pre-consumer recycled HDPE, it's durable, sustainable, and available in black only.
These stackable bulk containers are built to handle the toughest commercial environments with ease. These bulk plastic storage containers are built for a broad array of industries including general manufacturing, agriculture, distribution, recycling, automotive, closed-loop supply chains, subcontract processing, and bulk material storage.
These stackable bulk containers are built to handle the toughest commercial environments with ease. These bulk plastic storage containers are built for a broad array of industries including general manufacturing, agriculture, distribution, recycling, automotive, closed-loop supply chains, subcontract processing, and bulk material storage.
PRICE
$639.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 44 in |
| Height | 48-1/2 in |
| Stacked Weight Capacity | 230 lbs |
| Weight Capacity | 1000 lbs |
| Weight | 115 lbs |
Product Details
| Type | Collapsible Container |
| Color | Black |
| Fork Entry | 4-Way |
| Lid | Yes |
| Capacity | 33 ft³ |
| Material | High Density Polyethylene |
| Casters Included | No |
| Number of Compartments | 2 |
| Wall Type | Solid |
| Package Quantity | 1 |
| Manufacturers Part Number | ROTO-920/BLK |
| Stack and/or Nest | Stack |
| Brand | R&B Wire Products |