Radians RadBand 2 is lightweight and comfortable, and is designed for protection against intermittent noise. The curved band conveniently hangs around neck and keeps ear pods from touching dirty surfaces.
Radians RB2120 Radband 2 Banded Earplugs, 25dB, Orange Pods, Yellow Band
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 25 dB |
| Series | Radband 2® |
| Metal Detectable | No |
| Earplug Cord Material | ABS |
| Cord Band Color Family | Yellow |
| Cord Band Material | Plastic |
| Ear Plug Shape | Tapered |
| Description | Radband 2® Reusable Banded Earplugs |
| Package Quantity | 1 Pair |
| Ear Plug Color Family | Orange |
| Manufacturers Part Number | RB2120 |
| Ear Plug Packaging | Bulk Box, Wrapped Pairs |
| Corded/Banded | Banded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Reusable |
| Brand | Radians |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |