- 100% PVC-Free.
- New, higher NRR 25, SLC80 18dB, Class 3.
- New, band pressure is reduced by 50%.
- Extra soft tapered foam pods gently conform to the ear canal.
- Jazz Band is the ideal choice for intermittent usage.
- Hangs easily around neck with optional breakaway cord.
- Greater comfort and fit for increased compliance and convenience.
- A cooler and lighter alternative to earmuffs.
- Jazz Band does not interfere with eyewear.
- Jazzy style increases worker acceptance.
- Includes an extra pair of pods.
- Jazz Band is independently tested to ANSI S3.19-1974 and AS/NZS 1270:2002.
Moldex 6506 Jazz Band® Canal Cap Hearing Protectors, 10 Bands/Box
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/15/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 25 dB |
| Body Material | Band |
| Series | Jazz Band® |
| Metal Detectable | No |
| Earplug Cord Material | ABS |
| Cord Band Color Family | Blue |
| Ear Plug Shape | Tapered |
| Description | Jazz Band® Reusable Earplugs, Banded |
| Package Quantity | 10 Pairs |
| Ear Plug Color Family | Bright Green |
| Manufacturers Part Number | 6506 |
| Ear Plug Packaging | Bag Wrapped Pair |
| Corded/Banded | Banded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Reusable |
| Brand | Moldex |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |