Rebuild Kit for American Standard Shower Valves, Includes All Stems, Trim, Washers to rebuild your Existing Valve Body.
Kissler RBK4110 Rebuild Kit For American Standard Shower Valves
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Includes | Hot/Cold Stems, Seats, Trim |
| Material | Brass |
| Description | Rebuild Kit For American Standard Shower Valves |
| Color | Black |
| Manufacturers Part Number | RBK4110 |
| For Use With | American Standard Faucets |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |